Menu Search

KRYLON INDUSTRIAL #KWBC03506

Inverted Marking Chalk 20 oz Aerosol Can Green

SKU: 07557703506
Manufacturer Series: Quik-Mark
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inverted Marking Chalk
Application: Concrete, Ashphalt, Gravel, Grass
Base: Water
Color - Basic: Green
Color - Style: Basic
Color - Listing: APWA
Container Type: Aerosol Can
Applicator: Spray Through Cap
Size: 20 oz.
Description
Ground Marking Spray: Type - Inverted Marking Chalk; Application - Concrete, Ashphalt, Gravel, Grass; Base - Water; Color - Basic - Green; Color - Style - Basic; Color - Listing - APWA; Container Type - Aerosol Can; Applicator - Spray Through Cap; Size - 20 oz; Manufacturer Series - Krylon Quik-Mark