Menu Search
INDUSTRIAL SUPPLIES MISC #03821

Quik-Markā„¢ Paint, Marking, Inverted, Spray Through Cap Applicator

SKU # 78404114827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inverted Marking Paint
Application: Ground Marking, Surveying , Construction Marking, Soil, Grass, Brick, Utilities Marking, Communication Lines, Electrical Installations and Athletic Fields
Base: Water
Drying Time: Greater Than 10 min
Color - Basic: Yellow
Color - Style: High Visibility
Color - Listing: APWA
Container Type: Aerosol Can
Applicator: Spray Through Cap
Size: 17 oz.

QUIK-MARK Inverted Marking Paint have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your locating, marking and surveying needs. Available in solvent and water based technologies.

Additional Info: Flash Point: -20 Deg F, Rec. Film Thickness: 1 mil, Spread Rate: 664 Linear ft (1 in.) for 17 oz