Menu Search
Ground Marking Spray Paint, Construction Marking; Hexanes; Hydrocarbon; 30 min Drying; Yellow; 18.8 oz

AERVOE-PACIFIC CO #258

Paint, Construction Marking; Hexanes; Hydrocarbon; 30 min Drying; Yellow; 18.8 oz

SKU #08819300258
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inverted Marking Paint
Application: Construction Sites, Locator and Utility Identification, Landscaping or Other General Marking Requirements
Base: Alkyd, VM and P Naptha, Hexanes, Hydrocarbon
Drying Time: 30 Minute
Color - Basic: Yellow
Color - Style: High Visibility
Color - Listing: APWA
Container Type: Aerosol Can
Applicator: Spray Through Cap
Size: 18.8 oz.

Additional Info: Used with Model No. 245, 244 Applicators