Menu Search
Ground Indicators Hazardous Location Grounding Indicator Relay - Automatic Pump Control
EATON CROUSE-HINDS SERIES #EGL210-J1-J3

Hazardous Location Grounding Indicator Relay - Automatic Pump Control

SKU # 78227478496 Manufacturer Series: EGL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Hazardous Location Grounding Indicator
Control: Relay - Automatic Pump Control
Indicators: (1) Red LED, (1) Green LED
Circuits: (2) Sets Contacts
Electrical Rating: 120V AC Supply
Material: Aluminum
NEMA: NEMA 3,4,7BCD, 9FG, 12
Hazardous Listings: Cl 1, Div 1&2, Groups B,C,D, Cl II, Div 1 Groups E,F,G

Ground Indicators: Type - Hazardous Location Grounding Indicator; Control - Relay - Automatic Pump Control; Indicators - (1) Red LED, (1) Green LED; Circuits - (2) Sets Contacts; Electrical Rating - 120VAC Supply; Material - Aluminum; NEMA - NEMA 3,4,7BCD, 9FG, 12; Hazardous Listings - Cl 1, Div 1&2, Groups B,C,D, Cl II, Div 1 Groups E,F,G; Additional Information - Control Relay Interlocking Contact: 15A/277V, 10A/600V; Manufacturer Series - EGL

Additional Info: Control Relay Interlocking Contact: 15A/277V, 10A/600V