Menu Search
Ground Indicators Ground Indicator, (2) Green LED Indicators, 120VAC Supply, Relay-Automatic Pump Control
AMERACE (RUSSELL STOLL) #GSUL2SS

Ground Indicator, (2) Green LED Indicators, 120VAC Supply, Relay-Automatic Pump Control

SKU # 70891713734 Manufacturer Series: GSUL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Hazardous Location Grounding Indicator
Control: Relay - Automatic Pump Control
Indicators: (2) Green LEDs
Circuits: (2) Sets Contacts
Electrical Rating: 120V AC Supply
Material: Aluminum
NEMA: 7, 9
Hazardous Listings: Cl 1, Groups C,D, Cl II, Groups E,F,G

Ground Indicators: Type - Hazardous Location Grounding Indicator; Control - Relay - Automatic Pump Control; Indicators - (2) Green LEDs; Circuits - (2) Sets Contacts; Electrical Rating - 120VAC Supply; Material - Aluminum; NEMA - NEMA 7, 9; Hazardous Listings - Cl 1, Groups C,D, Cl II, Groups E,F,G; Additional Information - Control Relay Interlocking Contact: 10A/120V, 10A/240V. Intrinsically safe low-energy ground sensing circuit.; Manufacturer Series - GSUL

Additional Info: Control Relay Interlocking Contact: 10A/120V, 10A/240V. Intrinsically safe low-energy ground sensing circuit.