SQUARE D COMPANY #QO120EPD

Ground-Fault Equipment Protector Breaker 20 A 1P -

SKU: 78590176383
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground-Fault Equipment Protector Breaker
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 30
HxWxD: 3.00x0.75x2.91"
Manufacturer Series: QO-EPD
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground-Fault Equipment Protector Breaker; Mounting - Panel, Plug-in; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 1P; Amps - 20; Voltage - 120V AC; Rating - kA IR - 10; Trip Rating - mA - 30; HxWxD - 3.00x0.75x2.91"; Manufacturer Series - QO-EPD