Ground Fault Breaker 40 A 2P -

SKU: 78590176485
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Breaker
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 40A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 6
HxWxD: 3.00x1.50x2.91"
Manufacturer Series: QO
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Panel, Plug-in; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 2P; Amps - 40; Voltage - 120/240V AC; Rating - kA IR - 10; Trip Rating - mA - 6; HxWxD - 3.00x1.50x2.91"; Manufacturer Series - QO