SQUARE D COMPANY #QOB130GFI

Ground Fault Breaker 30 A 1P -

SKU: 78590136873
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 6
HxWxD: 3.00x0.75x2.91"
Manufacturer Series: QOB
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Panel, Bolt-On; Line Terminal - Bolt-On Tab; Load Terminal - Lug; Poles - 1P; Amps - 30; Voltage - 120V AC; Rating - kA IR - 10; Trip Rating - mA - 6; HxWxD - 3.00x0.75x2.91"; Manufacturer Series - QOB