Menu Search
SIEMENS #MP230EG

Murray Ground Fault Equipment Protector Breaker, 2P, 30A A

SKU # 04089200828 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Equipment Protector Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Trip Rating - mA: 30mA
Dimensions: HxWxD: 4.41 x 2 x 3 in.