Menu Search
Search
SIEMENS #MP130GFAM

Murray Ground Fault Circuit Interrupter, 1P, 30A, 120V AC

SKU # 88762121587 Manufacturer Series: Speedfax MP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 1P
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 65 kA IR
Trip Rating - mA: 5mA

Siemens and Murray have 1-pole and 2-pole Ground Fault Circuit Interrupters (5mA) with Self Test. These next generation circuit breakers offer the Self Test feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation