Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Ground Fault Circuit Interrupter, 1P, 20A, 120V AC

SIEMENS #MP120GFAM

Murray Ground Fault Circuit Interrupter, 1P, 20A, 120V AC

SKU #88762121581
Manufacturer Series: Speedfax MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Ground Fault Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 65 kA IR
Trip Rating - mA: 5mA

Siemens and Murray have 1-pole and 2-pole Ground Fault Circuit Interrupters (5mA) with Self Test. These next generation circuit breakers offer the Self Test feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation