You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #QE130

Ground Fault Circuit Breaker, 30 A, 120/240 V, 1P

SKU # 78364322908 Manufacturer Series: Q
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Ground Fault Circuit Breaker
Mounting: Plug-in
Line Terminal: Lug
Load Terminal: Lug
Poles: 1
Amps: 30 A
Voltage: 120/240 V
Rating - kA IR: 10 kA IR