Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Ground Fault Circuit Breaker, 1P, 15A, 120VAC
SIEMENS #QF115AH

Ground Fault Circuit Breaker, 1P, 15A, 120VAC

SKU # 88762121652 Manufacturer Series: Q Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 22 kA IR
Trip Rating - mA: 5 mA
Dimensions: HxWxD: 2.84 x 1 x 2.66 in. (72.13 x 25.4 x 67.56mm)

Ground fault circuit interrupters (GFCI) are an effective means of preventing severe electrical shock. GFCIs are installed to protect areas of the home, such as the kitchen, bathroom or laundry, where electrical appliances or products may come into contac