SIEMENS #QE230

Ground Fault Breaker 30 A 2P

SKU: 78364330590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Breaker
Mounting: Panel, Plug-In
Line Terminal: Plug-On Clip
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Panel, Plug-In; Line Terminal - Plug-On Clip; Poles - 2P; Amps - 30; Voltage - 120/240V AC; Rating - kA IR - 10