Ground Fault Breaker 30 A 2P

SKU: 78364327412
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Panel, Bolt-On; Line Terminal - Bolt-On Tab; Poles - 2P; Amps - 30; Voltage - 120/240V AC; Rating - kA IR - 10