SIEMENS #P1520

Duplex Circuit Breaker, 2P, 15-20A, 120V AC

SKU: 78364311950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Breaker
Mounting: Bolt-On
Poles: 2P
Amps: 15-20A
Voltage: 120V AC
Rating - kA IR: 10 kA IR
Description
SIE P1520 15-20A 120V DUPLEX CB