Menu Search
SIEMENS #Q120DF

Circuit Breaker, Arc Fault w/Ground Fault; 1P; 120V AC; 20A

SKU # 88762181732
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Fault with Ground Fault Breaker
Mounting: Loadcenter
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10