Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Circuit Breaker, Arc Fault; 1P; 120V AC; 20A

SIEMENS #QA120AFCHH

Circuit Breaker, Arc Fault; 1P; 120V AC; 20A

SKU #88762121627
Manufacturer Series: Q
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-In
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 22 kA IR
HxWxD: 2.56x1.00x3.05 in. (65.02x25.40x77.47mm)

Combination type arc fault circuit interrupters (AFCI) detects arcing faults (an unintentional arcing condition in a circuit) that standard circuit breakers are unable to detect. The device is intended to mitigate the effects of arcing faults by functioning to de-energize the circuit when an arc-fault is detected. A combination Type AFCI detects all three types of arcing line-to-neutral, line-to-ground and series arcing.