Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Circuit Breaker, Arc Fault; 1P; 120V AC; 15A

SIEMENS #QA115AFC

Circuit Breaker, Arc Fault; 1P; 120V AC; 15A

SKU #88762121620
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Arc Fault Breaker
Mounting: Plug-In
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 22 kA IR
HxWxD: 3.00 x 1.00 x 3.05 in.

SIE QA115AFC BREAKER 15A 1P 120V 10