WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMENS #MPA120AFCP

Murray AFCI Miniature Circuit Breaker, 1P, 20A, 120V AC

SKU # 88762121612 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combo AFCI Circuit Breaker, Miniature
Mounting: Load Center, Plug-In
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10 kA IR