You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #MPA120AFC

Murray AFCI Miniature Circuit Breaker, 1P, 20A, 120V AC

SKU # 88762121609 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combo AFCI Circuit Breaker, Miniature
Mounting: Load Center, Plug-In
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 3 x 1 x 6 in.