Menu Search
Ground-Fault or Arc-Fault Circuit Breakers AFCI/GFCI Circuit Breaker, 1P, 15A, 120V AC, 10 kA IR

SIEMENS #MP115DF

Murray AFCI/GFCI Circuit Breaker, 1P, 15A, 120V AC, 10 kA IR

SKU #88762181724
Manufacturer Series: Speedfax MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combo AFCI/GFCI Circuit Breaker
Mounting: Plug-In
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10 kA IR
Trip Rating - mA: 5mA
HxWxD: 4.50x3.00x1.00 in.

Two state-of-the-art technologies combined in one device. Introducing the dual function circuit breaker that provides arc fault and ground fault protection in one device. The 2014 National Electrical Code (NEC) requires Arc Fault protection on kitchen and