EATON #QBGFT1030

Ground Fault Breaker 30 A 1P

SKU: 78668013098
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 1P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Manufacturer Series: Quicklag QBGF
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Bolt-On; Line Terminal - Extended Tang; Load Terminal - Box Lug; Poles - 1P; Amps - 30; Voltage - 120/240V AC; Rating - kA IR - 10; Trip Rating - mA - 5; Manufacturer Series - Quicklag QBGF