Ground Fault Breaker 25 A 1P

SKU: 78668011869
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Breaker
Mounting: Bolt-On
Poles: 1P
Amps: 25A
Rating - kA IR: 10
HxWxD: 6.13x3.50x1.25 in.
Manufacturer Series: CHF
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Bolt-on; Poles - 1P; Amps - 25; Rating - kA IR - 10; HxWxD - 6.13x3.50x1.25 in.; Manufacturer Series - CHF