Ground Fault Breaker 15A A 1P

SKU: 78667913987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Breaker
Mounting: Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 10 kA
Trip Rating - mA: 5mA
HxWxD: 12.50x6.50x5.00 in. (318x165x127 mm)
Manufacturer Series: Quicklag QCGFT
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Mounting - Bolt-On; Line Terminal - Lug; Load Terminal - Lug; Poles - 1P; Amps - 15A; Voltage - 120V AC; Rating - kA IR - 10 kA; Trip Rating - mA - 5mA; HxWxD - 12.50x6.50x5.00 in. (318x165x127 mm); Additional Information - Trip Type: Non-Interchangeable; Manufacturer Series - Quicklag QCGFT
Additional Info: Trip Type: Non-Interchangeable