EATON #CL115GFCS

Ground Fault Breaker 15 A 1P

SKU: 78211475314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ground Fault Breaker
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Manufacturer Series: CL
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Ground Fault Breaker; Poles - 1P; Amps - 15; Voltage - 120/240V AC; Rating - kA IR - 10; Trip Rating - mA - 5; Additional Information - Wire Size Range: 14-4 AWG Cu/Al; Manufacturer Series - CL
Additional Info: Wire Size Range: 14-4 AWG Cu/Al