Ground Fault Breaker 15 A 1P

SKU: 78211384968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 30
HxWxD: 0.75 in. Width
Manufacturer Series: CH
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Additional Info: Wire Size: (1) 14-8, (2) 14-10 AWG CU/AL 60 deg C or 75 deg C