Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Ground Fault Breaker 100 A 2P

SKU: 78668527141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Poles: 2P
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 22
HxWxD: 1.00 in. Width
Manufacturer Series: BR
Eaton BR Ground Fault Current Interrupters (GFCI) are 1 in. wide and provide superior safety over a standard electrical outlet in areas where shocks are more likely, such as kitchens, bathrooms, and workshops. They immediately break the circuit when electrical current leakage is being detected, reducing the risk of shock and electrocution.
Additional Info: Wire Size: No. 4-1/0 AWG Cu/Al at 60 deg C or 75 deg C