Menu Search
EATON #CH250EPD

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 50A

SKU # 78211391298 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Dimensions: W: 0.75 in.
Type: Ground-Fault Equipment Protector Breaker
Mounting: Loadcenter, Plug-On
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 30

Eaton 2 pole plug on ground fault circuit breaker features neotexr construction and thermal magnetic molded case to offer abrasion or impact resistance. Circuit breaker is a common trip breaker that has current rating of 15 Amps and voltage rating of 120/