Menu Search
Search
EATON #CH225GFT3

Circuit Breaker, Ground-Fault; 2P; 120/240V AC; 25A

SKU # 78211615300 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 25A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: W: 1.5 in.

Eaton ,CH225GFT3, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

Additional Info: Terminals: Suitable for Ring or Spade Terminal Connection