Menu Search
Search
EATON #GFEP120

Circuit Breaker, Ground-Fault; 1P; 120V AC; 20A

SKU # 78667638205 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Ground-Fault Equipment Protector Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 30
Dimensions: W: 1 in.