Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Circuit Breaker, Ground-Fault; 1P; 120V AC; 30A
EATON #QBHGFEP1030

QuickLag Circuit Breaker, Ground-Fault; 1P; 120V AC; 30A

SKU # 78667903953 Manufacturer Series: QBHGF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ground Fault Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 1P
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 22
Trip Rating - mA: 30
Dimensions: HxWxD: 5.1 x 3.3 x 1.2 in.

Additional Info: Trip Type: Non-Interchangeable