Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Circuit Breaker, Ground-Fault; 1P; 120V AC; 20A
EATON #CL120GF

Circuit Breaker, Ground-Fault; 1P; 120V AC; 20A

SKU # 78211498216 Manufacturer Series: CL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
Trip Rating - mA: 5
Dimensions: W: 1 in.

Additional Info: For Replacement of GE THQ, Crouse-Hinds MP, T-B TB, Murray MP, ITE QP