Menu Search

EATON #CHFEP125

Circuit Breaker, Ground-Fault; 1P; 120/240V AC; 25A

SKU: 78668562799
Manufacturer Series: CHF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground-Fault Equipment Protector Breaker
Mounting: Plug-On
Poles: 1P
Amps: 25A
Voltage: 120/240V AC
Rating - kA IR: 10
Trip Rating - mA: 30
HxWxD: 6.00x3.50x1.25 in.
Additional Info: (1) 3/4 in. Space