Menu Search
EATON #BABF1020

QuickLag Circuit Breaker, Ground-Fault; 1P; 120/240V AC; 20A

SKU # 78668540506 Manufacturer Series: BABF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Breaker
Mounting: Bolt-On
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 5 x 4 x 1.2 in.