EATON #QBHCAF1015

Circuit Breaker, Arc Fault, 22 kA IR, 15 Amp

SKU: 78668524492
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Arc Fault Breaker
Mounting: Panel, Bolt-On
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Trip Rating - mA: 22
HxWxD: 1.00 in Width
Manufacturer Series: QBHCAF
Description
Ground-Fault or Arc-Fault Circuit Breakers: Type - Arc Fault Breaker; Mounting - Panel, Bolt-On; Poles - 1P; Amps - 15; Voltage - 120/240V AC; Trip Rating - mA - 22; HxWxD - 1.00 in Width; Manufacturer Series - QBHCAF