Menu Search
Ground-Fault or Arc-Fault Circuit Breakers Circuit Breaker, Arc Fault; 1P; 120V AC; 20A
EATON #BR120CAF

Circuit Breaker, Arc Fault; 1P; 120V AC; 20A

SKU # 78668516027 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
HxWxD: 1.00" Width

Additional Info: Fireguard Combination Type AFCI