Menu Search
EATON #BR120AF

Circuit Breaker, Arc Fault; 1P; 120V AC; 20A

SKU # 78211423150 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120V AC
Rating - kA IR: 10
Dimensions: W: 1 in.