Menu Search
EATON #QBCAF1020

Circuit Breaker, Arc Fault; 1P; 120/240V AC; 20A

SKU # 78668524491 Manufacturer Series: QBCAF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Arc Fault Breaker
Mounting: Panel, Bolt-On
Poles: 1P
Voltage: 120/240V AC
Trip Rating - mA: 10
Dimensions: W: 1 in.