Menu Search
EATON #CHCAF115CS

Circuit Breaker, Arc Fault; 1P; 120/240V AC; 15A

SKU # 78668552373 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Fault Breaker
Mounting: Plug-On
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 0.75 in.

A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI. In addition it provides direct detection of persistent low current arcing faults down to 5 amp with associated mitigation o