EATON #QBAF1020

Circuit Breaker, Arc Fault; 1P; 120/240V; 20A

SKU: 78211485485
Manufacturer Series: QB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Arc Fault Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V
HxWxD: 1" Width