Circuit Breaker, Arc Fault, 10 kA IR, 20 Amp

SKU: 78668536821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Box Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 0.75 in. Width
Manufacturer Series: CH
AFCI circuit breaker accommodates one 14 to 8 AWG and two 14 to 10 AWG size aluminum or copper wires. The 3/4 Inch fireguard combination circuit breaker uses plug on mounting to hold firmly. It is used on load center. Circuit breaker finds application in