Circuit Breaker, Arc Fault, 10 kA IR, 15 Amp

SKU: 78668536818
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Arc Fault Breaker
Mounting: Loadcenter, Plug-On
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 1.00 in. Width
Manufacturer Series: BR
Eaton Arc Fault Circuit Interrupters (AFCI) use advanced electronic technology to reduce fire hazards in electrical circuits, including connected cords. They meet the requirements of the UL Standard for Safety, UL 1699 for devices that reduce the effects of persistent arcing faults that may pose a risk of fire under certain conditions.
Additional Info: Fireguard Combination Type AFCI