×

Your shopping cart is empty.

PASS & SEYMOUR 2095-I

PASS & SEYMOUR  2095-I

Ground Fault Duplex Ivory 20A 125V 2P

PASS & SEYMOUR

Manufacturer # 2095-I

SKU: 78500742367





Product Description

Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Ivory; Grade - Specification; Wiring - Back & Side; Additional Information - SafeLock Protection. Wall plate included.; Manufacturer Model - 2095


Additional: SafeLock Protection. Wall plate included.
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Specification
Wiring: Back & Side
Manufacturer Model: 2095

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: