LEVITON #WT899-I

Tamper-Weather Resistant Ground Fault Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V, Ivory

SKU: 07847755998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Fault Current Interrupts
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Residential
Wiring: Back and Side
Manufacturer Brand: SmartLockPRO
Manufacturer Model: WT899
Description
Ground Fault Receptacle Outlets: Type - Ground Fault Current Interrupts; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Ivory; Grade - Residential; Wiring - Back and Side; Additional Information - 20 Amp Feed Thru; Manufacturer Brand - SmartLockPRO; Manufacturer Model - WT899
Additional Info: 20 Amp Feed Thru