LEVITON #GFTA1-I

LevitonĀ® Receptacle, GFCI, Tamper-Resistant, 15A, 120V, 2P, Ivory

SKU: 07847773720
Manufacturer Series: Smartlock Pro
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tamper-Resistant GFCI Receptacle
Rating - Amps: 15A
Rating - Volts: 120V
Number of Poles: 2
Number of Wires: 3
NEMA: 5-15R
Color: Ivory
Grade: Residential/Commercial
Manufacturer Brand: LevitonĀ®
Description
Receptacle, Tamper-Resistant GFCI; Rating - Amps: 15A; Rating - Volts: 120;: Number of Poles: 2; Number of Wires: 3; NEMA: 5-15R; Color: Ivory; Grade: Residential/Commercial; Manufacturer Brand: LevitonĀ®
Additional Info: Self test GFCI with audible trip alert, monochromatic, back and side wired. Wallplate, screws and self-grounding clip included.