Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex White 15A 125V 2P
LEVITON #GFWR1-W

SmartlockPro Ground Fault Duplex White 15A 125V 2P

SKU # 07847770906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: White
Grade: Commercial
Wiring: Back and Side

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Levitons patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Additional Info: Self-Test, Temperature Rating: -35 to 66 deg C, Material: Polypropylene (Face), Polycarbonate (Body)