Ground Fault Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V, Ivory, Commercial Grade

SKU: 07847713619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Grade: Commercial
Wiring: Back & Side
Manufacturer Brand: Smart Lock
Manufacturer Model: 8898
Ground Fault Receptacle Outlets: Type - Ground Fault Duplex; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Grade - Commercial; Wiring - Back & Side; Additional Information - LED Indicator Light, Lockout Action; Manufacturer Brand - Smart Lock; Manufacturer Model - 8898
Additional Info: LED Indicator Light, Lockout Action