Menu Search
LEVITON #N7899-GY

Ground Fault Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V, Gray, Commercial Grade

SKU # 07847756092 Manufacturer Series: N7899
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Gray
Grade: Commercial
Wiring: Back & Side

Additional Info: Mounting Depth: 1.03" (26.1mm). Wall plate included.