Menu Search
Ground Fault Receptacle Outlets Ground Fault Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V, Brown, Commercial Grade
LEVITON #8899

Ground Fault Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V, Brown, Commercial Grade

SKU # 07847706195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Brown
Grade: Commercial
Wiring: Back & Side

Additional Info: NOTE: Availability based on current stock, suggested replacement Mfr Part 7899